3M™ Tape 44T-A 1170mm x 30m Log roll

Article no.: 7000009076
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009076
EAN / GTIN 04710367042495
Manufacturer number 7000009076

Description

Version:

Product Colour: Cream
Combine the high dielectric strength and edge-tear resistance
Overall Length: 45 m
Overall Width: 1170 mm
Robust

Description:

3M™ Composite Film Electrical Tape 44 is a low halogen, edge tear resistant, electrical tape that's suitable for general purpose insulation, as well as anchoring and banding in motors and transformers. The tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).

Feature:

The combination of the thermosetting, rubber adhesive and the polyester-web and polyester film backing provides excellent adherence and dielectric strength
Offers great electrical properties and is puncture-resistant
Ideal for economical, general-purpose insulation, anchoring and banding in motors and transformers
For protecting start wires, leads, terminal strips and insulation paper
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
Rubber adhesive, thermosetting

Note:

Fixing of connecting wires and positioning
Covering tape for coils
Edge insulation for transformers

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart