3M™ Performance Flatback Tape 2525 Orange 24 mm x 55 m

Article no.: 7100016326
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100016326
EAN / GTIN 50021200555676
Manufacturer number 7100016326
L-Number L01310 41

Description

Version:

Product Colour: Orange
Overall Length: 55 m
Overall Width: 24 mm

Description:

3M™ Performance Flatback Tape 2525 is a reliable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application. It is available in orange for improved visibility.

Feature:

Designed for high temperature splicing and paint masking
Can withstand a bake cycle up to 300°F/149°C for up to one hour
Natural rubber adhesive offers dependable tack and holding power
Offers quick and simple roll starting and roll closure
Durable backing can be torn by hand, yet is suitable for machine dispensing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart