3M™ Thermosetable Glass Cloth Tape 365, White, 25 mm x 54 m, 0.21 mm

Article no.: 7100025247
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100025247
EAN / GTIN 50021200030203
Manufacturer number 7100025247

Description

Version:

Product Colour: White
Provide good initial adhesion and high tensile strength
Overall Length: 54.9 m
Overall Width: 25.4 mm
Good solvent resistance produces excellent bond that remains affixed under a variety of conditions

Description:

Constructed of a glass cloth backing and a thermosetable rubber adhesive, 3M™ Thermosetable Glass Cloth Tape 365 is an excellent choice for applications requiring high adhesion for a variety of surfaces. It excels particularly well in splicing many materials with rough surfaces or low internal strength such as roofing felts and textiles.

Feature:

Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Glass cloth backing provides high tensile strength to aid in increased productivity
Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart