3M™ Repulpable Strong Single Coated Tape R3187, Blue, 48 mm x 55 m, 0.19 mm

Article no.: 7100028023
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100028023
EAN / GTIN 50051131175841
Manufacturer number 7100028023

Description

Version:

Product Colour: Blue
Super strong backing for core starting, tabbing, and roll closing, good for a wide variety of papers and temperatures
Overall Length: 55 m
Overall Width: 48 mm
Excellent thermal resistance (up to 200 °C) makes it ideal for processing web products

Description:

3M™ Repulpable Strong Single Coated Tape R3187 is our repulpable bleached high strength extensible kraft paper backing, coated with a high tack transparent repulpable adhesive. Available in blue, white, kraft, and black coloured backings.

Feature:

7.5 mil, extensible paper backing, single sided tape, excellent heat resistance up to 176.67 °C
Extra strong carrier for gluing the start of the roll to the core, gluing the end of the roll and the end of the roll, suitable for many papers and temperatures// Extra strong carrier for gluing the start of the roll to the core, gluing the end of the roll and the end of the roll, suitable for many papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Excellent heat resistance (up to 400°F/200°C) makes this an ideal choice for web processing

Note:

Use for core starting, roll closing, and temporary splicing of heavy grades of paper
Use in thread up applications at the off-machine coater

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart