3M™ High Temperature Aluminium Foil/Glass Cloth Tape 363, Silver, 51 mm x 33 m, 0.19 mm

Article no.: 7000028867
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028867
EAN / GTIN 50021200172958
Manufacturer number 7000028867
L-Number L01310 37

Description

Version:

Product Colour: Silver
Get high tensile strength with puncture and tear resistance
Overall Length: 32.9 m
Overall Width: 50.8 mm
Pressure sensitive silicone adhesive adheres to difficult surfaces, including silicone, and remains attached under a variety of temperature and environmental changes

Description:

3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is very strong and flexible and designed for heat shielding in aerospace, automotive and industrial applications. Our tape combines foil backing with glass cloth tape and pressure sensitive silicone adhesive.

Feature:

Can easily be die-cut into special sizes or shapes
Light, flexible construction – easily applied to a variety of irregular shapes
Performs continuously from -54 °C to 316 °C
Meets the requirements of F.A.R. 25.853(a)
Best results obtained when applied to a clean dry surface above 0 °C, but can be applied at lower temperatures

Note:

Use for heat shielding in aerospace, automotive and industrial applications
Applications in the high temperature range, even on uneven surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart