3M™ Glass Cloth Tape 79, 50mm x 55m

Article no.: 7100116866
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116866
EAN / GTIN 04054596281844
Manufacturer number 7100116866

Description

Version:

Product Colour: White
Electrically insulates and provides mechanical protection at temperatures to 150°F.
Overall Length: 55 m
Overall Width: 50 mm
Edge-tear resistant and conformable

Description:

3M™ Glass Cloth Tape 79 is a 0,177 mm woven insulating glass cloth tape featuring thermosetting, pressure-sensitive adhesive to electrically insulate and provide mechanical protection at temperatures to 150(deg)C.

Feature:

Pressure-sensitive, acrylic adhesive offers optimized adherence
Glass cloth backing ensures maximum stability
Designed for coils/transformers and motor applications
Printable and has the ability to absorb resin and varnishes
Withstands a temperature range of 32 to 302 °F (0 to 150 °C)
Highly conformable and resists solvents
UL Listed and RoHS 2011/65/EU Compliant
Flame retardant to UL® 510

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart