3M™ VHB™ Tape 4914, White, 600 mm x 33 m, 0.25 mm

Article no.: 7000008488
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000008488
EAN / GTIN 04054596816749
Manufacturer number 7000008488

Description

Version:

Product Colour: White
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Nearly invisible mounting ensures smooth surfaces
Overall Width: 600 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4914 is a white, 0.25mm thick, firm, double-sided, pressure-sensitive, closed-cell acrylic foam tape to attach a wide range of materials including many metals and plastics. It's ideal fo low profile bonding.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Great performance for lens bonding on bonding strength and water proofing
White, It has different thickness choices of 0.15 mm, 0.20 mm and 0.25 mm
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Creates a permanent seal against water, moisture, etc.// Creates a permanent seal against water, moisture, etc.
Allows the use of thinner, lighter weight and dissimilar materials
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
This tape is 0.25 mm thick

Note:

Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart