3M™ Temflex™ Pre-printed Phase Marking Tape (L3) - 15 mm x 10 m - 100 rolls

Article no.: 7000076888
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000076888
EAN / GTIN 54046719036962
Manufacturer number 7000076888
L-Number L01310 1106

Description

Version:

Product Colour: White
Pre printed, black characters on white insulation tape
Overall Length: 10 m
Overall Width: 15 mm
Specifically for the designation of phase L3

Description:

3M™ Temflex™ Pre-printed Phase Marking Tapes are a range of 4 electrical 0.18 mm thick PVC marking tapes for individual phase identification. This tape provides excellent insulation and mechanical protection properties and is also flame retardant.

Feature:

Offer excellent resistance to abrasion, acid, alkalis, corrosion, moisture and varying weather conditions – including sunlight
Options available; L1, L2, L3 black tape with white characters or white tape with black characters, Neutral white tape with black characters or blue tape with white characters
UL510 approved
Flame retardant
Four individual tapes for specific phase identification (L1, L2, L3 and Neutral)

Note:

For specific L3 phase identification

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart