3M™ Near-Surface Markers

Article no.: 7100178449
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178449
EAN / GTIN 50051128620422
Manufacturer number 7100178449

Description

Version:

2-ft detection range
Ideal for post-marking in sealed surfaces.
Resistant to elements
Overall Height: 7.62 cm

Description:

3M™ EMS Near Surface Marker is specially designed for marking underground telephone lines accurately. It comes in a cylindrical shape, allowing for easy installation in asphalt or concrete, without extensive digging. This marker offers positive identification of facilities.

Feature:

Provides an accurate, long-lasting method of marking underground facilities
Offers easy marking of buried power lines
Passive antenna encased in a water-resistant polyethylene shell
Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
Locates the exact position of the marker
Resistant to elements and 50 years of service life
Operation without an external power source
Color conforms to APWA standards

Note:

For electrical insulation up to 1kV, for cable sheath repair as well as for protection and sealing of non-electrical applications

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart