3M™ Double Coated Polyethylene Foam Tape 9515W, White, 1500 mm x 33 m, 1.5 mm

Article no.: 7000035434
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035434
EAN / GTIN 08021684551819
Manufacturer number 7000035434

Description

Version:

Product Colour: White
Mount and join a wide range of materials
Overall Length: 33 m
Overall Width: 1500 mm
Vibration damping

Description:

3M™ Double Coated Foam Tape 9515W is a white, 1.5mm thick, double coated polyethylene foam tape with acrylic adhesive.

Feature:

White, 1.5 mm thick, closed-cell double coated polyethylene foam with acrylic adhesive
Permanently strong connections// Assembly and connection of various materials
Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
Suitable for different surfaces
Good initial tack and adhesion to a wide variety of surfaces
Advanced design capabilities
Reduced post-processing
Quick and easy connections
Reduce production costs
Ideal for cost-effective bonding of materials

Note:

Use for assembly of displays (POS), light weight emblems, name plates and other applications
For joining various materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart