3M™ Screenprintable Adhesive

Article no.: 7000047367
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive film

Identification numbers & Classifications

Article number 7000047367
EAN / GTIN 00051131298156
Manufacturer number 7000047367

Description

Version:

Product Colour: Silver
350 high performance acrylic adhesive for high shear strength on low surface energy (LSE) substrates
Overall Length: 50 m
Overall Width: 1016 mm
A variety of adhesives and liner materials available to meet application requirements

Description:

3M™ Sheet and Screen Label Materials 7908E is our 50 micron gloss white polyester facestock with 45 micron acrylic adhesive 350 on a 170 micron polycoated kraft liner with green 3M Logo printed. It’s UL recognised and CSA accepted.

Feature:

Facestocks (polyester and vinyl) and adhesives offer heat tolerance, clarity, and UV resistance
Good solvent resistance
Polycoated and film liners are suitable for efficient processing
Easy liner starting and removal helps keep jobs running smoothly
Translucent green backing provides easy identification and positioning
Water vapor impermeable
Waterproof
Process optimization, e.g. for seals

Note:

Films for powder-coated, low-energy or slightly oily substrates
For splicing around corners and edges

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart