{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 32 mm | |
Reach B | 64 mm | |
largest centre point ⌀ 60° A | 15 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 19.5 mm | |
maximum speed | 6,000 min-1 | |
for workpiece weight | 200 kg | |
Type of product | Centring drill |
Article number | 320645 2 | |
EAN / GTIN | 4045197773654 | |
Manufacturer number | 320645 2 |
This article |
Recommendations |
|
---|---|---|
Revolving lathe centre 60°, Morse taper: 2
on request
In stock
13 pieces in stock
£167.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£209.53
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 200 kg | 200 kg |
Body ⌀ D | 32 mm | 45 mm |
maximum radial run-out | 0.005 mm | 0.005 mm |
Morse taper | MT2 | MT2 |
Reach B | 64 mm | 76 mm |
largest centre point ⌀ 60° A | 15 mm | 20 mm |
Type of product | Centring drill | Centring drill |