GARANT Hi5 high feed rate indexable face mill

Premium quality high feed rate indexable face mill GARANT Hi5 for milling inserts POMX10T5.

GARANT Hi5 is an indexable face mill for roughing, finishing, circular interpolation milling and ramping operations.

Further advantages:

  • High metal removal rate at a great price per cutting edge.
  • Impressive surface finish due to the integrated wiper edge.
  • 5-edged inserts available in various versions

GARANT Hi5 - maximum performance in every sense

  1. Excellent surface finish
    Minimal surface roughness due to the insert's integrated wiper edge (2 mm long).
  2. Circular interpolation milling
    Efficient milling to great depths.
  3. Ramping
    Large ramping angles (α up to 10 degrees) allow shorter ramping moves.
  4. High metal removal rate
    High feed rate per tooth in any material paired with large depth of cut (cutting depth up to 2.2 mm)

Products and further information

All tools for the high feed rate indexable face mill GARANT Hi5 can be found in our eShop.

To GARANT Hi5 high feed rate indexable face mill