This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mechanic’s pliers chrome-plated wide flat-nosed, straight 190 mm

Article no.: 716900 190

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 190 mm
Jaw length 50 mm
Type of jaws inner face roughened
Jaw design wide flat-nosed, straight
Standard DIN ISO 5745
Shape flat
Handle Multi-component covering
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 716900 190
Manufacturer number 38 45 190

Description

Version:

Strong, long serrated jaws. Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart