• The item cannot be ordered due to missing prices.

Boring bar holder, PSC 80, Clamping ⌀ D1: 16mm

Article no.: 318889 16

Select article variation and quantity

Clamping ⌀ D1 (mm) Price per Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter PSC 80
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 98 mm
External ⌀ D 40 mm
L1 68 mm
Type of product Side lock arbor

Identification & Classification

Article number 318889 16
EAN / GTIN 2050001921857
Manufacturer number PS8.B16.K01.098

Description

Application:

For mounting boring bars.
For use on lathes and milling centres.

Note:

Suitable PSC coolant tube item No. 309885 size 63.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart