Open ended spanner / ratchet ring spanner set, in a clip reversible 15° offset 10

Article no.: 614915 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Product details

Technical Data

Number of keys 10
Width across flats 8 mm; 10 mm; 16 mm; 12 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm
Ring setting 15 degrees
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Packaging Plastic clip
Width across flats metric
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614915 10
EAN / GTIN 3662424068416
Manufacturer number 467BR.JP10

Description

Version:

Drop-forged. Ring and fork with ratchet effect. The additional ratchet mechanism at the open jaws permits quick tightening without having to re-apply the wrench. The ring end has an integral spring to prevent it slipping over the fastener being tightened – reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each open ended spanner / ratchet ring spanner No. 614905: Size 8; 10; 11; 12; 13; 14; 16; 17; 18; 19
Storage in: Plastic clip

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart