{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Application type | left-hand | |
Standard | DIN ISO 5610 | |
ISO code toolholder | SCLCL 1010E06; SDJCL 1010E07; SSSCL1010E09 | |
suitable indexable insert | CC.. 0602..; DC.. 0702..; SC.. 09T3 | |
Functional width L4 | 12 mm | |
Head length L1 | 10 mm; 13 mm; 21 mm | |
Overall length L | 70 mm | |
Spare part | 269981 6 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265131 10 | |
EAN / GTIN | 4062406384654 | |
Manufacturer number | 265131 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Screw-on toolholder set, left-hand, Shank / insert size: 10mm
on request
In stock
19 pieces in stock
€136.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
€93.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€93.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
€93.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
€93.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€93.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Application | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Head length L1 | 10 mm; 13 mm; 21 mm | 10 mm | 7 mm | 13 mm | 12 mm | 15 mm |
suitable indexable insert | CC.. 0602..; DC.. 0702..; SC.. 09T3 | CC.. 0602.. | DC.. 0702.. | DC.. 0702.. | CC.. 0602.. | VC.. 0702.. |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Functional width L4 | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |