{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0.45 mm - 1.5 mm | |
0.05 mm increments | 0.45 mm - 1.3 mm | |
0.1 mm increments | 1.3 mm - 1.5 mm | |
Number of pins | 20 | |
Type of product | Nozzle checking gauge |
Article number | 475500 0,45-1,5 | |
EAN / GTIN | 4045197329752 | |
Manufacturer number | 475500 0,45-1,5 |