Abrasive sponge pack, 24 pieces extra soft, 120×98×13 mm, Grit: 60

Article no.: 557480 60
Set price 24 Piece (1,01 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 60
Grit designation medium
Width 98 mm
Height 13 mm
Length 120 mm
Number of coated surfaces 2
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557480 60
EAN / GTIN 4062406155971
Manufacturer number 557480 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides.
Aluminium oxide (A) with a ceramic coating for a longer working life.
Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal, wood and plastics before painting, or between coats of paint, to provide a key.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive sponge pack, 24 pieces extra soft, 120×98×13 mm, Grit: 60

Abrasive sponge pack, 24 pieces extra soft, 120×98×13 mm, Grit: 60

on request
In stock
116 pieces in stock
24,27 €
(1,01 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
100,74 €
(0,50 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
211 pieces in stock
24,96 €
(1,04 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
205 pieces in stock
34,27 €
(1,71 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Width 98 mm 100 mm 68 mm 98 mm
Height 13 mm 3 mm 26 mm 5 mm
Grit 60 60 60 60
Length 120 mm 120 mm 100 mm 120 mm
Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A) Standard aluminium oxide (A) Standard aluminium oxide (A)
Grinding medium code A A A A
Type of product Abrasive sanding sponge Abrasive sanding sponge Abrasive sanding sponge Abrasive sanding sponge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart