Cordless special drill / driver, Type: C12RAD

Article no.: 070225 C12RAD
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
85 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation C12RAD-202B
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
maximum torque hard 12 Nm
maximum speed 1st speed 0 min-1 - 800 min-1
Toolholder ⌀ 1.0 − 10 mm
Format Right angle drill / driver
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 25 mm
Weight 1.1 kg
maximum vibration to EN < 2.5 m/s2
typical application Medium
Suitable for material wood; Steel
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 070225 C12RAD
EAN / GTIN 4002395001248
Manufacturer number 4933441215

Description

Version:

MILWAUKEE − cordless right angle drill and ratchet
  • REDLINK™ electronics with stepless speed control, reversible running and overload protection.
  • LED illumination of the working area.
  • Red Li-ion batteries with single-cell monitoring and charge display.
Lightweight and handy compact right angle drill / driver for places where access is difficult, very compact − only 95 mm width across head. 10-stage electronic torque adjustment plus drill step, FIXTEC quick-release chuck. A red LED indicates the torque that has been reached.

Advantage:

Very compact, only 95 mm width across head.

Supplied with:

Includes a battery, charger and transport case.

Note:

See No. 073814 and No. 073839 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart