This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Corner workstation with base frame with Eterlux worktop light

Article no.: 920071
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 40

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 750-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment mechanical
Insert thickness 40 mm
Height adjustment 25 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
Width 1,100 mm
Depth 1,100 mm
Worktop length 1,000 mm
Worktop depth 1,000 mm
Worktop thickness 40 mm
Tapering to worktop depth 700 mm
Principle of height adjustment complete structure
Stepless height adjustment no
Material of worktop Strip wood core with Eterlux covering
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Surface worktop Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Control panel with display and memory functions no
Weight 80 kg
Type of product Corner workstation

Identification numbers & Classifications

Article number 920071

Description

Version:

Corner workstation with 40 mm thick worktop. Height adjustment in 25-mm steps using a support leg with securing bolts. With base frame of sheet metal and square hollow section, load capacity 250 kg.

Suitable for:

mLevel workstation.

Colour:

RAL 7035 light grey powder-coated.