M18FSAG125XB-0 Akumulátorová úhlová bruska

Artiklové číslo: 4933498062
Cena za 1 ks
bez DPH v platné výši plus náklady na dopravu
Individuální ceny pro firemní zákazníky po přihlášení.
na poptávku
Předpokládaná doba dodání: 1–2 týdny
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
Katalogové číslo 4933498062
EAN / GTIN 4058546512224
Číslo výrobce 4933498062
L-číslo L00800 5099
Výrobce/odpovědná osoba Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Popis

Description:

  • Wired power similar to a 1200 W angle grinder
  • Reduced transmission size and reduced angle of battery holding - for better balance and ergonomics compared to the previous model
  • RAPIDSTOP™ for rapid braking of the disc in less than 2 seconds for high user protection
  • Anti-vibration side handle for low vibration
  • FIXTEC™ quick-change system for tool-free disc replacement
  • Slim handle design
  • Replaceable dust grille prevents dirt from entering, extending the life of the machine
  • 125 mm tool-free protective hood adjustment enables large cutting capacities
  • Restart protection for high user protection
  • The FUEL™ platform is designed for the most demanding users. The technology delivers the highest performance and combines three key components - the POWERSTATE™ brushless motor, the REDLITHIUM™ battery and the REDLINK PLUS™ electronics. By optimally matching these three MILWAUKEE® technologies, we achieve the highest performance with the greatest possible longevity
  • 100% system compatibility with the MILWAUKEE®-M18™ product range.

Feature:

  • Spindle thread: M14
  • Restart protection: Yes

Supplied with:

No batteries, no charger included, in box, quick release guard, cut protection clip, AVS side handle, flange, flange nut, spanner, dust screen