{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | BT 50 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling head arbor |
Article number | 303045 22 | |
EAN / GTIN | 4250122616283 | |
Manufacturer number | 506.11.22.100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d1: 22mm
on request
In stock
3 pieces in stock
BGN 255.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 358.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
BGN 299.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
BGN 155.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
BGN 142.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm |
Shape | ADB | ADB | ADB | A | ADB |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 | 22 | 22 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 15,000 rpm |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | 22 | 22 | 22 | 22 |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |