{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 4.2 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.03 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208162 6 | |
EAN / GTIN | 4045197537256 | |
Manufacturer number | 208162 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 6mm
on request
In stock
217 pieces in stock
BGN 68.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
557 pieces in stock
BGN 69.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
598 pieces in stock
BGN 42.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
229 pieces in stock
BGN 69.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
BGN 42.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
BGN 69.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | without | without | without | without | green |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Dimension S | 4.2 mm | 4.2 mm | 4.2 mm | 5.9 mm | 5.9 mm | 5.9 mm |
Feed fz in steel < 900 N/mm2 | 0.03 mm | 0.03 mm | 0.03 mm | 0.03 mm | 0.03 mm | 0.03 mm |
Chamfer mill | 45 degrees | 45 degrees | 45 degrees | 30 degrees | 30 degrees | 30 degrees |