Height adjuster for vice No. 967260, suitable for vice size: 125

Article no.: 967550 125
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
19 pieces in stock

Select article variation and quantity

suitable for vice size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range 242 mm
adjustable above workbench top 93 mm - 335 mm
suitable for vice size 125
Weight 11.1 kg
Type of product Height adjuster

Identification & Classification

Article number 967550 125
Copy
EAN / GTIN 4045197694560
Copy
Manufacturer number 967550 125
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. A built-in gas pressure spring ensures weight compensation during height adjustment of the vice. Quick clamping in any desired position by means of the safety clamping lever.

Advantage:

In conjunction with the height adjuster the vice can be rotated by 360° without an additional swivel base in order to bring the component into the best working position. The safety margin of 25 mm specified in DIN 31001 part 1 is kept during all height and angle adjustments.

Application:

For centimetre-accurate adjustment of the vice to the ideal working height (particularly important in training workshops and school workshops).

Suitable for:

Bench vice Holex No. 967260.

Supplied with:

All fastening screws for attachment to the workbench.

Colour:

Silver-grey.

Warning:

Intended use
  • Fixture for mounting a vice.
  • For installation on a worktop with thickness of 50 mm.
  • For both industrial and private use.
  • Use only in enclosed spaces.
  • Use only on a flat and clean base.
  • Use only when correctly assembled.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart