Auxiliary cabinet with cupboard and 3 drawers, 20×24G, Height mm: 1000

Article no.: 932010 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1000
on request
In stock
22 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 75
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Door opening angle 250 degrees
Height adjustment interval 25 mm
Drawer usable area in G 20×24
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 600 mm
Depth 700 mm
Usable height 900 mm
Usable height for drawers 300 mm
Drawer usable width 500 mm
Drawer usable depth 600 mm
Drawer usable width in G 20
Drawer usable depth in G 24
Door height 600 mm
Door stop right-hand
Number of drawers 3
Electronic locking system can be retrofitted yes
ComfortClose no
Ribbed rubber inlay with anti-roll lip on 3 sides no
Weight 89 kg
Type of product Machine auxiliary cabinet

Identification & Classification

Article number 932010 1000
EAN / GTIN 4062406066260
Manufacturer number 932010 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool auxiliary cabinet in 24×28G, with drawers 20×24G. Cupboard with door and storage shelf, adjustable in 25 mm intervals. Door separately lockable by push handle with cylinder lock.
With 3 drawers, can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Anchor cabinet into floor.
  • If converting to a roller cabinet, replace the drawers with GridLine drawers with one-hand individual drawer release system.
  • Bear in mind the weight of the shell when it comes to the load capacity of the wheels and push handle.
  • Observe usable height for self configuration.
  • Can be combined with GridLine wheels and push handle item no.
  • 958480 Size 24 or 28.
  • Can be combined with GridLine cabinets of the identical depth and height.
  • Only equip with GridLine drawers with one-hand individual drawer release system.
  • After positioning it, lock the castors by applying the parking brakes.
  • Corner connecting cabinet for tool cabinets with a depth of 700 mm (28G).
  • Can be combined with GridLine cabinets of the identical depth and height.
  • For equipping with GridLine drawer insert with tool sockets.
  • Can be combined with GridLine cabinets of the identical depth and height.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not stand or sit on the roller cabinet.
  • Do not carry people.
  • Cannot be combined with wheels and push handle.
  • Do not open several drawers at once.
  • CNC auxiliary cabinet cannot be combined with wheels and push handle.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart