Torque wrench Standard MANOSKOP® 721 with scale with ratchet, maximum torque: 50N·m

Article no.: 657225 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 721 Quick
Overall length L 352 mm
Torque range 6 Nm - 50 Nm
Torque range 5 lbfft - 36 lbfft
Scale graduation, 1 graduation = 2 Nm
Weight 880 g
Square drive 3/8 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded yes
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 293 mm
Type of product Torque Wrench

Identification & Classification

Article number 657225 50
EAN / GTIN 4018754268917
Manufacturer number 50204005
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Sturdy compact, torque wrench, adjustable to scale (Nm and lbfft) and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. It returns immediately to an off-position after the torque has been achieved. Body and handle are of sturdy square section.
Units of measure: Nm, lbfft.
With integral ratchetonly for right-hand tightening.

Function:

Adjustment: Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.
Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.

Application:

The quick setting features makes it ideal for repairs and small series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart