{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 22 mm | |
| effective working length | 10 mm | |
| Cylinder ⌀ D | 4 mm | |
| Connection thread | M2 | |
| Material of shank | Steel | |
| Weight | 0.9 g | |
| Type of product | Probes |
| Article number | 494230 4R | |
| EAN / GTIN | 2050002087224 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 PLIEZHAUSEN, Germany, www.renishaw.de |