Digital workshop caliper HCT IP67 with measuring tips, Measuring range: 300mm

Article no.: 415371 300
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN45.88 /pcs.
  • BGN54.21 /pcs.
on request
In stock
36 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Bluetooth® interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); HCT mobile app; HCT Windows app

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard ISO 13385
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Interface Bluetooth® interface
IP Index of Protection IP 67
Measuring tips yes
Jaw length 100 mm
Internal jaw ⌀ 10 mm
Wireless application HID (Human Interface Device); HCT mobile app; HCT Windows app
Digit height LCD display 11.5 mm
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop caliper

Identification & Classification

Article number 415371 300
EAN / GTIN 4069515008167
Manufacturer number 415371 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app (available free of charge for Android and iOS) and the HCT Windows app (available for Windows). Can also be used via a Human Interface Device (HID).
Digital workshop caliper IP67. Easy-to-read, high-contrast LCD display with 11.5mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 10 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component body with non-slip Haptoprene® surface. The measuring faces are precision-lapped.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 1 batteries No. 081560 size CR2032.

Spare part:

Battery holder No. 412237 size B.

Warning:

Intended use
  • Digital caliper for precisely measuring lengths and distances in industrial and manual trade applications.
  • The device is intended exclusively for the following measurement tasks: External measurements with external measuring jaws Internal measurements with internal measuring jaws Measurements within a range of 300 mm or 500 mm, depending on the model Measurements with a resolution of 0.01 mm Device has Bluetooth connectivity for transmitting data to external devices.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "HCT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart