{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6460 | |
| highest support height | 125 mm | |
| lowest support height | 100 mm | |
| Height adjustment per spindle rotation | 1.16 mm | |
| Load capacity | 100 kN | |
| Footprint length | 125 mm | |
| Footprint width | 115 mm | |
| Type of product | Wedge |
| Article number | 374900 125 | |
| EAN / GTIN | 4020772072780 | |
| Manufacturer number | 72785 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |