{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 16 mm | |
| Adapter | HSK-A 63 | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | ADB | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HPC; HSC | |
| Overhang dimension A | 95 mm | |
| External ⌀ D | 42 mm | |
| ⌀ D2 | 33 mm | |
| suitable tool grinding 129100 | 16 | |
| Type of product | Shrink-fit chuck |
| Article number | 307945 16 | |
| EAN / GTIN | 4045197883643 | |
| Manufacturer number | 307945 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |