Ear defenders Peltor™ Optime™ helmet series, Type: 1

Article no.: 097753 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
128 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ Optime™
SNR value (noise attenuation) 26 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097753 1
EAN / GTIN 4046719382675
Manufacturer number 7000039617
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Due to their low weight, ear defenders are comfortable to wear and are easily combined with other protective work wear. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
The helmet version of the Peltor™ Optime™ series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket.
SNR = 26 dB (H = 32 dB, M = 23 dB, L = 15 dB).

Note:

Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth). Hygiene kits are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart