Pair of gloves 6735 11

Article no.: 094531 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 30.76 / Pair
  • from 10 Pair
    BGN 25.64 / Pair
on request
In stock
139 pieces in stock
  • Knitted technology: 13G
  • Standard: EN 407
  • Cut protection class: C

Product details

Technical Data

Contents 10
Knitted technology 13G
EN 388 4443C
EN 407 X1XXXX
Backing material Taeki
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Colour black / blue
Standard EN 407
Glove size 11
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094531 11
EAN / GTIN 4260144433249
Manufacturer number 6735/11

Description

Version:

6735. Cut-resistant gloves with nitrile foam coating for a secure grip in slightly damp and oil environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart