{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Tegera® | |
| Manufacturer’s designation | Tegera® 9140 | |
| ESD protected area (EPA) | no | |
| Contents pairs | 6 pair | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 1 | |
| Resistance to cuts (Coupe test) | 1 | |
| Tear propagation resistance | 2 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | X | |
| Impact protection | not defined | |
| Thickness | 0.5 mm | |
| EN 388 code | 1121X | |
| Colour | yellow; grey; black | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 9 | |
| Accuracy of fit | fitting | |
| Scope of application | all-round | |
| Closure | hook-and-loop fastener | |
| Version | five-fingered | |
| Reuse | reusable | |
| Unit | pair | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | Microthan®; polyester | |
| Coating | no coating | |
| Lined | no | |
| Characteristics | breathable | |
| Protection category | II |
| Article number | 094388 9 | |
| EAN / GTIN | 7392626027343 | |
| Manufacturer number | 9140 GR.9 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 Leksand, Sweden, www.ejendals.com |