{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Polytril™ | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Contents | 1 | |
| Glove characteristics | DMF free; suitable for allergy sufferers | |
| EN 388 | 4131A | |
| Backing material | Polyester | |
| Coating | Nitrile | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Length | 230 mm - 275 mm | |
| Colour | white / grey | |
| Glove size | 9 | |
| Weight | 36-50 g | |
| Knitted technology | 15G | |
| Application | reusable | |
| Touch sensitivity | Good | |
| Wet grip | Good | |
| Oil grip | Good | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Cut protection class | 1 | |
| Type of product | Multi-purpose gloves |
| Article number | 094371 9 | |
| Manufacturer/responsible person | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |