• The item cannot be ordered due to missing prices.

Pair of gloves KX-10 OBSIDIAN, Glove size: 8

Article no.: 094319 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Price per Pair (incl. VAT)

Availability

  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb; Hook & loop fastener
  • Knitted technology: 18G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb; Hook & loop fastener
EN 388:2003 4542
EN 388 4X42C
Backing material HPPE
Coating water-based PU/nitrile
Coating variant The palms of the hands
Scope of application Precision; All-round
Length 255 mm
Colour black / grey
Glove size 8
Knitted technology 18G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Multi-purpose gloves

Identification & Classification

Article number 094319 8
EAN / GTIN 6942542968643
Manufacturer number KX-10 W. VELCRO/SZ.8

Description

Version:

With hook and loop fastening for perfect and secure seating.
Close-fitting and light weight class 5 cut protection gloves with a mixture of polyurethane and nitrile coating for excellent grip.
  • Seamless backing material of HPPE with 18-gauge knitted technology.
  • Reinforced thumb joint for increased working life.
  • Stretch knitted cuffs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart