• The item cannot be ordered due to missing prices.

Pair of gloves KX-05 KARBON, Glove size: 8

Article no.: 094315 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Price per Pair (incl. VAT)

Availability

  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Shock protection; Reinforced crook of the thumb; Hook & loop fastener

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics Silicone-free; DMF-free; Shock protection; Reinforced crook of the thumb; Hook & loop fastener
EN 388 4111XP
Backing material Synthetic leather/Spandex/TPR
Scope of application Heavy Duty
Length 240 mm
Colour black / grey
Glove size 8
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094315 8
EAN / GTIN 6942542968599
Manufacturer number KX-05/ SZ.8

Description

Version:

Balanced impact safety gloves with very high abrasion resistance, for durable comfort. Various protectors on the finger and back of the hand to provide additional protection against impacts and crushing.
  • Impact-damped palm cushion to protect against impacts and vibration of manual tools.
  • Backing material of Spandex and synthetic leather, for more freedom of movement and breathability.
  • With hook and loop fastening for secure seating.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart