Shoe, black/blue VD PRO 1500 ESD, S2 NB, EU shoe size: 36

Article no.: 092531 36
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 36
Colour black/blue
Type of product Safety shoes

Identification & Classification

Article number 092531 36
EAN / GTIN 4044348517086
Manufacturer number VD PRO 1500 ESD NB 36
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
With SECURA VARIO® heel shock absorption.
With genuine leather insole.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092532.
EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.
Includes the damping element red and green

Downloads & documents

Suitable products

From the same series "VD PRO" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart