Lace-up boot, black/red uvex 1 x-craft, S3L, EU shoe size: 41

Article no.: 092139 41
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series
uvex 1
ESD protected area (EPA)
yes
Colour
red; black
Size EU
41
Gender
Unisex; gentlemen’s
Standard
EN ISO 20345; insoles type-tested according to DGUV regulation 191
Outer material
micro-velour
Material of sole
polyurethane (PU)
Slip resistance
yes
Toe protection cap
yes
Material of protective toe-cap
Composite
Penetration-resistant sole
yes
Material used for puncture resistance
Textile
Closed heel
yes
Protection class
S3L
Closure
laces
Heel shock absorption
yes
Weight-dependent shock absorption
no
Shoe feature
suitable for orthopaedic insoles; removable footbed; metal-free sole
Shank type
up
Type of product
boots

Identification & Classification

Article number 092139 41
EAN / GTIN 4066853012917
Manufacturer number 6804241
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Description

Version:

Sporty, ultra-lightweight safety shoe offers full support and flexibility. High abrasion resistance, optimal protection and breathability. Suitable for wearers allergic to chromium. All sole materials are free of silicones, plasticisers and substances which would impair paint adhesion. Width 11.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • Foamed PU overcap to protect the upper material, for significantly longer working life.
  • Interchangeable comfort insole with moisture transport system and additional fore-foot and heel shock absorption.
  • Energy-returning, cushioning midsole uvex i-PUREnrj planet with 15% recycled granulate.
  • ESD security.
  • Lightweight, breathable micro-velour upper material.
  • Two-layer PU outer sole with ergonomic sole design bionom x.

Lace-up boots with laces.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability