{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | uvex 1 | |
| Gender | Gentlemen’s; Unisex | |
| Protection class | S3L | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | resistant to fuel | |
| EU shoe size | 37 | |
| Colour | black/red | |
| Type of product | Safety boots |
| Article number | 092139 37 | |
| EAN / GTIN | 4066853012818 | |
| Manufacturer number | 6804237 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |