Ladies’ trousers Lemberg 36

Article no.: 091478 36
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 205
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Product details

Technical Data

Series UNIQUE
Gender Ladies
Fabric composition 50% cotton; 50% polyester
Material weight / fabric density 205 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour black-blue
Clothing size DE 36
Type of product Work trousers

Identification numbers & Classifications

Article number 091478 36
EAN / GTIN 5711074730445
Manufacturer number 18778-230-010 76C36

Description

Version:

Mascot® UNIQUE. The ergonomic work clothing line with well-thought-out details covers a wide product range in various colours, sizes and material qualities. Particularly hard-wearing fell seams with three rows of stitching.
Ladies’ lightweight trousers with low waist and close-fitting waistband. With belt loops and tool loops on the waistband. Front pocket with integral mobile phone pocket.

Description:

Ergonomic fit with pre-shaped legs and reinforced inserts on the inside legs and in the flies.

•Lightweight version
•Zip fastener flies.
•Front pockets and reinforced back pockets.
•Leg pocket with mobile phone pocket, flap and concealed press studs.
•Side pocket and ruler pocket.
•CORDURA® reinforced front pockets.

Note:

Available in other colours, sizes and material qualities on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue. Ex stock in sizes 36-46.

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Women's size chart trousers Diamond Fit

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal women's sizes (height 176 cm - 180 cm)
Order size DE Size INT Chest measurement cm Waist measurement cm Inside leg measurement cm
34 S 74 100 76
36 M 78 104 76
38 M 82 108 76
40 L 86 112 76
42 L 86 112 76
44 Xl 94 120 76
46 2Xl 98 124 76
48 2XL 104 130 76
50 3Xl 110 136 76
52 4XL 116 142 76
54 5Xl 122 148 76
56 6Xl 128 154 76

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size DE Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart