MINCUT MIUR inserts Full radius 1/8 mm

Article no.: 270425 1/8
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Product details

Technical Data

Minimum ⌀ Dmin 8 mm
Grade IC908
maximum cutting depth tmax 1.1 mm
Corner radius R 0.5 mm
WF 3.6 mm
Cutting depth ap 0.03 mm - 0.5 mm
Feed rate f when turning 0.03 mm/rev. - 0.1 mm/rev.
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 80 mm/min - 140 mm/min
Feed rate f when parting off 0.01 mm/rev. - 0.03 mm/rev.
Series MINCUT
Cutting depth ap min 0.03
Cutting depth ap max 0.5
Manufacturer's designation MIUR 8-1.00-0.50 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270425 1/8
EAN / GTIN 7291075294576
Manufacturer number 6405188

Description

Version:

With full radius for 45° internal undercutting.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart