Diamond cup grinding wheel D×T×H (mm), 100×35×20, Type: D64

Article no.: 597520 D64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 11V9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D64
Specification D64C50B DIAGO W-Carbide
Shape 11V9
Disc ⌀ D 100 mm
Disc thickness T 35 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 2 mm
Abrasive coating height X 10 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597520 D64
EAN / GTIN 9003176752729
Manufacturer number 675272

Application Table

Carbide (HM)
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
Fine-grained for the best surface quality and good metal removal rates. Specification: D64C50B DIAGO W-Carbide.

Application:

For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart