LED-EX torch with battery, Type: EX4

Article no.: 081484 EX4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
408 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EX4
IP Index of Protection IP 68
ATEX zone Zone 0; Zone 20
Colour of housing yellow
Illumination 50 lm
Illumination time 7 h
Illumination range 35 m
Power supply Battery-powered
Advanced Focus System (AFS) no
‌Number of batteries contained 2
Battery type Micro, AAA
Overall length 140 mm
Head ⌀ 20 mm
Weight 65 g
Including belt pocket no
Type of product Flashlight

Identification & Classification

Article number 081484 EX4
EAN / GTIN 4058205000437
Manufacturer number 500682
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com

Description

Version:

The lamps of the new LED Lenser EX series are certified both for maximum dustproof and waterproof qualities.
Explosion-proof torch, tested to the applicable ATEX guidelines.
Handy lightweight pen torch, with pressure switch.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart