Toolholder for Tool Boy base unit VDI, for arbor size: 20

Article no.: 358620 20
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

for arbor size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 20 mm
Type of product Toolholder

Identification & Classification

Article number 358620 20
Copy
EAN / GTIN 2050001066046
Copy
Manufacturer number P400580
Copy

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart