Individual carbide test pin Tolerance class 1, Type: 1

Article no.: 483916 1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN11.23 /pcs.
  • BGN40.04 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Nominal size 0.50 mm - 0.99 mm
Pitch 0.01 mm
Gauging pin length 40 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483916 1
EAN / GTIN 2050001940957

Description

Version:

Test pin of carbide. Surface ground and lapped. From ⌀ 5.01 marked with the size.

Advantage:

  • Twice as hard as gauge steel
  • Corrosion-resistant

Note:

When ordering, please state the desired ⌀, e. g. No. 483916 size 3 4.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart