Divider plates set, transparent, suitable for drawer type: 250-01

Article no.: 963258 250-01
Set price 36 Piece (BGN 0.54 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

suitable for drawer type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 75 mm
Number of plates 36
suitable for case / box / drawer type 250-01
Type of product Drawer divider

Identification numbers & Classifications

Article number 963258 250-01
EAN / GTIN 5733439106757
Manufacturer number 106757

Description

Suitable for:

Drawers No. 963259.
Drawer unit No. 963255 size 24.

Supplied with:

Number of plates: 36 pcs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart