Divider plates set, transparent, suitable for drawer type: 250-01

Article no.: 963258 250-01
Set price 36 Piece (INR 42.42 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
67 pieces in stock 67 pieces available in 11-14 working days

Select article variation and quantity

suitable for drawer type Set price 36 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 75 mm
Number of plates 36
suitable for case / box / drawer type 250-01
Type of product Drawer divider

Identification & Classification

Article number 963258 250-01
EAN / GTIN 5733439106757
Manufacturer number 106757
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Suitable for:

Drawers No. 963259.
Drawer unit No. 963255 size 24.

Supplied with:

Number of plates: 36 pcs.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart