{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Measuring accuracy rotational angle | ±1 % | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Series | E-torc | |
Overall length L | 263 mm | |
Torque range | 1.5 Nm - 12 Nm | |
Resolution | 0.01 Nm | |
Weight | 500 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 3/8 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque; Rotation angle; Strækgrænse; Overdrejningsmoment | |
Adjustable trigger value | adjustable | |
Standard | Manufacturer’s standard | |
Lever length without plug-in head [l1] | 185.5 mm | |
Lever length including factory calibration reference dimension [l3] | 203 mm | |
Type of product | Torque Wrench |
Article number | 655001 12 | |
EAN / GTIN | 4002805936597 | |
Manufacturer number | 3034631 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Electronic torque wrench / rotational angle wrench, with separate display and connecting cable E-Torc QR, maximum torque: 12N·m
on request
Available in > 8 weeks
0 pieces in stock
BGN 16,328.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
302 pieces in stock
BGN 638.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
BGN 901.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
BGN 1,569.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
BGN 1,167.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 1,569.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | Nm; lbfft | Nm; lbfft; lbfin; kgfm | Nm | Nm; lbfft; lbfin | Nm; lbfft; lbfin | Nm; lbfft; lbfin |
Display | digital | digital | digital | digital | digital | digital |
Torque range | 1.5 Nm - 12 Nm | 2.4 Nm - 12 Nm | 2.4 Nm - 12 Nm | 2.4 Nm - 12 Nm | 2.4 Nm - 12 Nm | 2.4 Nm - 12 Nm |
Overall length L | 263 mm | 216 mm | 345 mm | 370 mm | 355 mm | 370 mm |
Adjustable trigger value | adjustable | adjustable | non-adjustable | adjustable | adjustable | adjustable |
Lever length including factory calibration reference dimension [l3] | 203 mm | 176.3 mm | 269 mm | 303 mm | 292.9 mm | 303 mm |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |