Softcut® shoulder mill with Weldon shank, for indexable inserts AP..

Article no.: 215560 14/1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
21 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 14 mm
Number of cutting edges Z 1
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 37 mm
Overall length Ltot 85 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 12 mm
Circular interpolation milling ⌀ Dmin 26 mm
Circular interpolation milling ⌀ Dmax 26 mm
Circular interpolation milling ap 0.8 mm
Ramping angle αmax 2.03 degrees
Ramping length L for αmax 8.5 mm
suitable indexable insert AP.. 1335..
Set of insert screws 219825 (8IP; 2.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 215560 14/1
Copy
EAN / GTIN 4045197408891
Copy
Manufacturer number 215560 14/1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision, and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For shoulder milling to large depths, also into solid. General use in all steels including stainless steels and acid-proof steels.

Spare part:

Pack of insert screws No. 219826 (8IP; 2.2 Nm).

Note:

The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm.
GARANT torque screwdriver TQ No. 211750 size 2.2, use bit No. 674252 size 8IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart